- Dodge
- 2 1/16" Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Type | Spherical Roller Bearing |
| Take-Up Types | Wide Slot |
| Overall Length | 13.375 in |
| Slot Length | 7 in |
| Between Frame Width | 9 1/2 in |
| Overall Width | 10 3/8 in |
| Locking Device | Springlok™ Collar |
| Slot Width | 2.0625 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 4.5 in |
| Housing Width | 4 5/16 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Shank Height | 6 3/8 in |
| Inch/Metric | Inch |
| Seal Type | Spring-Disc™ Metallic Seals |
| Overall Height | 5.6875 in |
| Screw Diameter | 2 in |
| Weight | 80.0 LB |
| EAN or UPC | 782475026913 |

