- Dodge
- 1 13/16" Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Bearing Design | Expansion |
| Overall Length | 10.0625 in |
| Screw Diameter | 1 3/4 in |
| Housing Material | Cast Iron |
| Between Frame Width | 6 13/16 in |
| Slot Length | 5 1/2 in |
| Locking Device | Springlok™ Collar |
| Type | Spherical Roller Bearing |
| Housing Width | 3 5/8 in |
| Overall Width | 7 13/16 in |
| Overall Height | 4.5 in |
| Take-Up Types | Wide Slot |
| Shaft Dia. | 3.25 in |
| Seal Type | Spring-Disc™ Metallic Seals |
| Shank Height | 5 1/8 in |
| Slot Width | 1.8125 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Weight | 38.0 LB |
| EAN or UPC | 782475590797 |

