Skip to content Skip to navigation menu
DodgeWSTUS2304S

WSTUS2304S

Spherical Roller Take-Up Unit
Item #103460862
  • Dodge
  • 1 13/16" Slot Width
  • Cast Iron Housing Material
DodgeWSTUS2304S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dodge
  • 1 13/16" Slot Width
  • Cast Iron Housing Material

applications

  • Belt and chain conveyors
Seal Type Spring-Disc™ Metallic Seals
Between Frame Width 6 13/16 in
Type Spherical Roller Bearing
Shank Height 5 1/8 in
Lubrication Relubricatable
Overall Length 10.0625 in
Locking Device Springlok™ Collar
Take-Up Types Wide Slot
Screw Diameter 1 3/4 in
Overall Height 4.5 in
Overall Width 7 13/16 in
Inch/Metric Inch
Slot Length 5 1/2 in
Housing Width 3 5/8 in
Shaft Dia. 3.25 in
Housing Material Cast Iron
Slot Width 1.8125 in
Bearing Design Non-Expansion
Weight 38.0 LB
EAN or UPC 782475590407
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison