Skip to content Skip to navigation menu
DodgeWSTUS2300SE

WSTUS2300SE

Spherical Roller Take-Up Unit
Item #103471269
  • Dodge
  • 1 13/16" Slot Width
  • Cast Iron Housing Material
DodgeWSTUS2300SE
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dodge
  • 1 13/16" Slot Width
  • Cast Iron Housing Material

applications

  • Belt and chain conveyors
Housing Material Cast Iron
Slot Width 1.8125 in
Overall Length 8.875 in
Inch/Metric Inch
Locking Device Springlok™ Collar
Housing Width 3 1/4 in
Take-Up Types Wide Slot
Overall Width 6 11/16 in
Bearing Design Expansion
Seal Type Spring-Disc™ Metallic Seals
Lubrication Relubricatable
Shank Height 4 7/8 in
Shaft Dia. 3 in
Overall Height 4.125 in
Between Frame Width 5 15/16 in
Type Spherical Roller Bearing
Slot Length 4 1/2 in
Screw Diameter 1 1/2 in
Weight 25.0 LB
EAN or UPC 782475591015
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison