- Dodge
- 1 13/16" Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Inch/Metric | Inch |
| Overall Height | 4.125 in |
| Lubrication | Relubricatable |
| Locking Device | Springlok™ Collar |
| Slot Length | 4 1/2 in |
| Type | Spherical Roller Bearing |
| Shank Height | 4 7/8 in |
| Screw Diameter | 1 1/2 in |
| Overall Length | 8.875 in |
| Shaft Dia. | 2.75 in |
| Housing Width | 3 1/4 in |
| Housing Material | Cast Iron |
| Between Frame Width | 5 15/16 in |
| Seal Type | Spring-Disc™ Metallic Seals |
| Overall Width | 6 11/16 in |
| Take-Up Types | Wide Slot |
| Bearing Design | Expansion |
| Slot Width | 1.8125 in |
| Weight | 25.0 LB |
| EAN or UPC | 782475592869 |

