- Dodge
- 1 1/16" Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Slot Width | 1.0625 in |
| Between Frame Width | 5 1/8 in |
| Overall Height | 3.625 in |
| Seal Type | Spring-Disc™ Metallic Seals |
| Type | Spherical Roller Bearing |
| Bearing Design | Expansion |
| Lubrication | Relubricatable |
| Screw Diameter | 1 1/4 in |
| Overall Width | 5 7/8 in |
| Housing Width | 3 in |
| Inch/Metric | Inch |
| Shaft Dia. | 2.4375 in |
| Take-Up Types | Wide Slot |
| Locking Device | Springlok™ Collar |
| Shank Height | 4 1/4 in |
| Overall Length | 7.6875 in |
| Slot Length | 4 3/8 in |
| Housing Material | Cast Iron |
| Weight | 18.0 LB |
| EAN or UPC | 782475590650 |

