- Dodge
- 17/32" Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Screw Diameter | 3/4 in |
| Overall Length | 5.0625 in |
| Overall Height | 2.96875 in |
| Between Frame Width | 3 1/2 in |
| Overall Width | 4 1/8 in |
| Take-Up Types | Wide Slot |
| Seal Type | Spring-Disc™ Metallic Seals |
| Housing Material | Cast Iron |
| Bearing Design | Expansion |
| Housing Width | 2 1/2 in |
| Slot Width | 0.53125 in |
| Shank Height | 2 7/16 in |
| Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.25 in |
| Locking Device | Springlok™ Collar |
| Slot Length | 2 3/4 in |
| Inch/Metric | Inch |
| Weight | 7.0 LB |
| EAN or UPC | 782475591466 |

