- Dodge
- 46 mm Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Bearing Design | Expansion |
| Take-Up Types | Wide Slot |
| Type | Spherical Roller Bearing |
| Locking Device | Springlok™ Collar |
| Shaft Dia. | 90 mm |
| Housing Width | 92 mm |
| Slot Width | 46 mm |
| Screw Diameter | 45 mm |
| Shank Height | 130 mm |
| Lubrication | Relubricatable |
| Slot Length | 140 mm |
| Overall Height | 198 mm |
| Overall Length | 256 mm |
| Inch/Metric | Metric |
| Overall Width | 114.3 mm |
| Seal Type | Dual Lip Rubbing Seals |
| Housing Material | Cast Iron |
| Between Frame Width | 173 mm |
| Weight | 35.94 LB |

