- Dodge
- 27 mm Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Slot Width | 27 mm |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 65 mm |
| Between Frame Width | 130 mm |
| Take-Up Types | Wide Slot |
| Slot Length | 111 mm |
| Housing Material | Cast Iron |
| Housing Width | 76 mm |
| Overall Height | 149 mm |
| Type | Spherical Roller Bearing |
| Locking Device | Springlok™ Collar |
| Lubrication | Relubricatable |
| Screw Diameter | 32 mm |
| Inch/Metric | Metric |
| Shank Height | 108 mm |
| Overall Length | 195 mm |
| Overall Width | 92.1 mm |
| Seal Type | Dual Lip Rubbing Seals |
| Weight | 16.87 LB |

