- Dodge
- 11/16" Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Screw Diameter | 1 1/8 in |
| Shank Height | 3 1/4 in |
| Between Frame Width | 4 in |
| Type | Sleeve Bearing |
| Slot Length | 3 3/8 in |
| Inch/Metric | Inch |
| Overall Width | 1 15/16 in |
| Seal Type | Unsealed |
| Slot Width | 0.6875 in |
| Locking Device | No Locking Device |
| Lubrication | Self-Lubricating |
| Shaft Dia. | 2 in |
| Take-Up Types | Wide Slot |
| Housing Width | 1 15/16 in |
| Overall Height | 4.75 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Overall Length | 5.8125 in |
| Weight | 6.7 LB |
| EAN or UPC | 782475017492 |

