- Dodge
- 1 1/16" Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Housing Material | Cast Iron |
| Slot Width | 1.0625 in |
| Housing Width | 2 3/4 in |
| Overall Width | 2 3/4 in |
| Type | Sleeve Bearing |
| Overall Length | 9.125 in |
| Lubrication | Self-Lubricating |
| Take-Up Types | Wide Slot |
| Screw Diameter | 1 9/16 in |
| Overall Height | 6.6875 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.9375 in |
| Shank Height | 4 3/8 in |
| Inch/Metric | Inch |
| Between Frame Width | 5 15/16 in |
| Locking Device | No Locking Device |
| Slot Length | 4 3/4 in |
| Seal Type | Unsealed |
| Weight | 13.0 LB |
| EAN or UPC | 782475017713 |

