- Dodge
- 17/32" Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Inch/Metric | Inch |
| Overall Height | 4.125 in |
| Locking Device | No Locking Device |
| Type | Sleeve Bearing |
| Seal Type | Unsealed |
| Slot Length | 2 1/4 in |
| Bearing Design | Non-Expansion |
| Shank Height | 2 3/16 in |
| Between Frame Width | 3 1/2 in |
| Lubrication | Self-Lubricating |
| Take-Up Types | Wide Slot |
| Slot Width | 0.53125 in |
| Overall Length | 4.375 in |
| Shaft Dia. | 1.1875 in |
| Housing Material | Cast Iron |
| Housing Width | 1 5/8 in |
| Overall Width | 1 5/8 in |
| Screw Diameter | 7/8 in |
| Weight | 3.1 LB |
| EAN or UPC | 782475017591 |

