- Dodge
- 17/32" Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Shaft Dia. | 0.9375 in |
| Bearing Design | Non-Expansion |
| Slot Length | 2 in |
| Overall Height | 3.625 in |
| Slot Width | 0.53125 in |
| Housing Material | Cast Iron |
| Locking Device | No Locking Device |
| Type | Sleeve Bearing |
| Housing Width | 1 3/8 in |
| Overall Width | 1 3/8 in |
| Between Frame Width | 3 in |
| Screw Diameter | 13/16 in |
| Take-Up Types | Wide Slot |
| Lubrication | Self-Lubricating |
| Shank Height | 2 in |
| Overall Length | 3.8125 in |
| Seal Type | Unsealed |
| Inch/Metric | Inch |
| Weight | 2.5 LB |
| EAN or UPC | 782475017560 |

