- Dodge
- 1 13/16" Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Type | Tapered Roller Bearing |
| Shank Height | 4 7/8 in |
| Take-Up Types | Wide Slot |
| Slot Length | 4 3/4 in |
| Locking Device | Springlok™ Collar |
| Screw Diameter | 1 1/2 in |
| Overall Length | 9.125 in |
| Inch/Metric | Inch |
| Overall Height | 6.75 in |
| Housing Width | 3 in |
| Slot Width | 1.8125 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.9375 in |
| Lubrication | Relubricatable |
| Between Frame Width | 5 15/16 in |
| Bearing Design | Non-Expansion |
| Overall Width | 3 3/4 in |
| Seal Type | Contact Seals |
| Weight | 26.84 LB |
| EAN or UPC | 782475699919 |

