- Dodge
- 1 1/16" Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Overall Length | 7.8125 in |
| Slot Width | 1.0625 in |
| Type | Tapered Roller Bearing |
| Shank Height | 4 1/4 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Between Frame Width | 5 1/8 in |
| Take-Up Types | Wide Slot |
| Housing Width | 2 3/4 in |
| Screw Diameter | 1 1/2 in |
| Overall Height | 6 in |
| Shaft Dia. | 2.5 in |
| Overall Width | 4 in |
| Slot Length | 4 1/2 in |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Weight | 21.0 LB |
| EAN or UPC | 782475698264 |

