- Dodge
- 17/32" Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Lubrication | Relubricatable |
| Overall Width | 3 in |
| Slot Width | 0.53125 in |
| Seal Type | Contact Seals |
| Housing Width | 2 1/16 in |
| Inch/Metric | Inch |
| Take-Up Types | Wide Slot |
| Overall Height | 4.125 in |
| Shaft Dia. | 1.375 in |
| Locking Device | Setscrew Locking Collar |
| Type | Tapered Roller Bearing |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Slot Length | 2 3/4 in |
| Screw Diameter | 3/4 in |
| Shank Height | 2 7/16 in |
| Overall Length | 5.09375 in |
| Between Frame Width | 3 1/2 in |
| Weight | 8.0 LB |
| EAN or UPC | 782475697304 |

