
- Take-Up Units
applications
- Wet, cool and cold side environments
- Food and beverage
- Pharmaceutical packaging
- Processing industries
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
- D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
- 0
Locking Device | Concentric Clamp Collar |
Inch/Metric | Metric |
Shaft Dia. | 30 mm |
Weight | 0.77 LB |
EAN or UPC | 782475986330 |
