- Take-Up Units
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
compliances
- 0
| Locking Device | Concentric Clamp Collar |
| Shaft Dia. | 0.75 in |
| Inch/Metric | Inch |
| Weight | 0.9 LB |
| EAN or UPC | 782475984886 |

