- Dodge
- 17.500 mm Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Overall Width | 49.2 mm |
| Type | Sleeve Bearing |
| Seal Type | Unsealed |
| Screw Diameter | 1 1/8 in |
| Slot Length | 82.6 mm |
| Housing Material | Cast Iron |
| Lubrication | Self-Lubricating |
| Bearing Design | Non-Expansion |
| Take-Up Types | Wide Slot |
| Overall Length | 142.9 mm |
| Housing Width | 49.2 mm |
| Overall Height | 120.7 mm |
| Shaft Dia. | 45 mm |
| Shank Height | 82.6 mm |
| Between Frame Width | 101.6 mm |
| Slot Width | 17.5 mm |
| Locking Device | No Locking Device |
| Inch/Metric | Metric |
| Weight | 4.3 LB |
| EAN or UPC | 782475837373 |

