- Dodge
- 13.500 mm Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Screw Diameter | 7/8 in |
| Slot Length | 63.5 mm |
| Between Frame Width | 88.9 mm |
| Housing Width | 41.3 mm |
| Bearing Design | Non-Expansion |
| Overall Width | 41.3 mm |
| Shaft Dia. | 35 mm |
| Overall Height | 104.8 mm |
| Seal Type | Unsealed |
| Inch/Metric | Metric |
| Type | Sleeve Bearing |
| Slot Width | 13.5 mm |
| Lubrication | Self-Lubricating |
| Shank Height | 63.5 mm |
| Housing Material | Cast Iron |
| Locking Device | No Locking Device |
| Overall Length | 123.8 mm |
| Take-Up Types | Wide Slot |
| Weight | 2.5 LB |
| EAN or UPC | 782475838608 |

