- Dodge
- 13.500 mm Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Locking Device | No Locking Device |
| Take-Up Types | Wide Slot |
| Shank Height | 50.8 mm |
| Housing Material | Cast Iron |
| Between Frame Width | 76.2 mm |
| Type | Sleeve Bearing |
| Screw Diameter | 3/4 in |
| Housing Width | 34.9 mm |
| Shaft Dia. | 20 mm |
| Overall Height | 92.1 mm |
| Lubrication | Self-Lubricating |
| Inch/Metric | Metric |
| Overall Length | 93.7 mm |
| Slot Width | 13.5 mm |
| Bearing Design | Non-Expansion |
| Slot Length | 50.8 mm |
| Seal Type | Unsealed |
| Overall Width | 34.9 mm |
| Weight | 1.4 LB |
| EAN or UPC | 782475839148 |

