- Dodge
- 27 mm Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Lubrication | Self-Lubricating |
| Overall Width | 63.5 mm |
| Housing Width | 46 mm |
| Overall Length | 190.5 mm |
| Between Frame Width | 130.2 mm |
| Shank Height | 101.6 mm |
| Type | Sleeve Bearing |
| Seal Type | Unsealed |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Slot Length | 101.6 mm |
| Screw Diameter | 1 3/8 in |
| Inch/Metric | Metric |
| Shaft Dia. | 60 mm |
| Locking Device | No Locking Device |
| Overall Height | 149.2 mm |
| Take-Up Types | Wide Slot |
| Slot Width | 27 mm |
| Weight | 6.75 LB |
| EAN or UPC | 782475837175 |

