- Dodge
- 13.500 mm Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Overall Length | 111.1 mm |
| Shaft Dia. | 30 mm |
| Between Frame Width | 88.9 mm |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Housing Material | Cast Iron |
| Shank Height | 55.6 mm |
| Overall Width | 41.3 mm |
| Type | Sleeve Bearing |
| Slot Width | 13.5 mm |
| Take-Up Types | Wide Slot |
| Inch/Metric | Metric |
| Slot Length | 57.2 mm |
| Overall Height | 104.8 mm |
| Housing Width | 30.2 mm |
| Screw Diameter | 7/8 in |
| Lubrication | Self-Lubricating |
| Bearing Design | Non-Expansion |
| Weight | 2.0 LB |
| EAN or UPC | 782475836703 |

