- Dodge
- 13/16" Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Type | Spherical Roller Bearing |
| Shaft Dia. | 2.1875 in |
| Overall Width | 2 1/16 in |
| Shank Slot Height | 2 1/4 in |
| Overall Length | 7.0625 in |
| Take-Up Types | Wide Slot |
| Slot Length | 3 5/8 in |
| Screw Diameter | 1 3/8 in |
| Overall Height | 5.25 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Bearing Design | Expansion |
| Shank Slot Length | 1 1/4 in |
| Between Frame Width | 4 1/2 in |
| Shank End to Center of Shaft | 4 5/8 in |
| Slot Width | 0.8125 in |
| Lubrication | Relubricatable |
| Housing Width | 2 7/32 in |
| Locking Device | Adapter Mounted |
| Shank Height | 3 7/8 in |
| Seal Type | Contact Seals |
| Weight | 12.3 LB |
| EAN or UPC | 782475307562 |

