- Side Mounted Take-Up Frame
- 6" Travel
- 14 3/4" L x 10 7/16" W x 2 1/2" H
applications
- Belt and chain conveyors
| Frame Length | 14 3/4 in |
| Bolt Hole Spacing - Length | 12 1/2 in |
| Travel | 6 in |
| Base Width | 10 7/16 in |
| Bolt Hole Spacing - Width | 8.625 in |
| Flange Thickness | 3/16 in |
| Overall Height | 2.5 in |
| Weight | 19.25 LB |
| EAN or UPC | 782475583485 |

