- 2 3/16" Shaft
- Spherical Roller Bearing Type
- Spring Locking Collar
- Spring Disc Metallic Seals
- Cast Iron Housing
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Elongated bolt holes
- Triple lip Nitrile rubber seal
- Larger rollers
- Case-carburized inner rings resist cracking
| Length Through Bore | 3.375 in |
| Take-Up Frame No. | TP30 |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Locking Device | Spring Locking Collar |
| Seal Type | Spring-Disc™ Metallic Seals |
| Shaft Dia. | 2.1875 in |
| Weight | 21.4 LB |
| EAN or UPC | 782475592098 |

