- 2 15/16" Shaft
- Sleeve Bearing Type
- No Locking Device
- Unsealed
- Cast Iron Housing
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- Cold temperatures
- Corrosive chemical media
- Slow speed and limited shaft movement
- High heat
features
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Will function effectively in a vacuum
- Ideal where bearings are subject to dry cycles
- Submersible
| Length Through Bore | 2.71875 in |
| Seal Type | Unsealed |
| Shaft Dia. | 2.9375 in |
| Locking Device | No Locking Device |
| Type | Sleeve Bearing |
| Housing Material | Cast Iron |
| Take-Up Frame No. | TP40 |
| Weight | 17.0 LB |
| EAN or UPC | 782475565160 |

