- 2 1/2" Shaft
- Sleeve Bearing Type
- No Locking Device
- Unsealed
- Cast Iron Housing
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- High heat
- Cold temperatures
- Corrosive chemical media
- Slow speed and limited shaft movement
features
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Will function effectively in a vacuum
- Ideal where bearings are subject to dry cycles
- Submersible
| Type | Sleeve Bearing |
| Length Through Bore | 1.8125 in |
| Shaft Dia. | 2.5 in |
| Housing Material | Cast Iron |
| Locking Device | No Locking Device |
| Take-Up Frame No. | TP30 |
| Seal Type | Unsealed |
| Weight | 14.1 LB |
| EAN or UPC | 782475565078 |

