- 1/2" Pitch
- H Belt Type
- 1" Belt Width
- 96 Teeth
- 15.279" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Outside Dia. | 15.225 in |
| Hub Projection | 0.34 in |
| Bore Range [Min] | 0.875 in |
| Pitch Diameter | 15.279 in |
| No. of Teeth | 96 |
| Hub Dia. | 6 1/4 in |
| Type | C-2 |
| Bore Type | Taper-Lock and QD Bushed |
| Belt Pitch | 0.5 in |
| Bore Range [Max] | 3 in |
| Bushing Series | 3020 |
| Length Through Bore | 2 in |
| Belt Size | H |
| Finished Bore | N/A |
| Belt Width | 1 in |
| Bushing Type | Taperlock |
| Weight | 33.3 LB |
| EAN or UPC | 782475576128 |

