- 3/8" Pitch
- L Belt Type
- 3/4" Belt Width
- 84 Teeth
- 10.027" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| No. of Teeth | 84 |
| Pitch Diameter | 10.027 in |
| Type | C-1 |
| Belt Pitch | 0.375 in |
| Bore Range [Min] | 0.5 in |
| Belt Size | L |
| Belt Width | 0.75 in |
| Hub Projection | 1/4 in |
| Bore Range [Max] | 2.5 in |
| Length Through Bore | 1.75 in |
| Bore Type | Taper-Lock and QD Bushed |
| Finished Bore | N/A |
| Bushing Type | Taperlock |
| Outside Dia. | 9.997 in |
| Hub Dia. | 4.88 in |
| Bushing Series | 2517 |
| Weight | 20.69 LB |
| EAN or UPC | 782475576234 |

