- 3/8" Pitch
- L Belt Type
- 1/2" Belt Width
- 84 Teeth
- 10.027" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- If the drive has more than three pulleys, every other pulley should be flanged
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
| Bore Range [Min] | 0.5 in |
| Belt Size | L |
| Hub Dia. | 4.38 in |
| Outside Dia. | 9.997 in |
| Length Through Bore | 1.75 in |
| Belt Pitch | 0.375 in |
| Bushing Series | 2517 |
| Hub Projection | 1/2 in |
| Bore Range [Max] | 2.5 in |
| Bushing Type | Taperlock |
| No. of Teeth | 84 |
| Belt Width | 0.5 in |
| Pitch Diameter | 10.027 in |
| Type | C-2 |
| Finished Bore | N/A |
| Bore Type | Taper-Lock and QD Bushed |
| Weight | 16.83 LB |
| EAN or UPC | 782475576371 |

