- 1/2" Pitch
- H Belt Type
- 2" Belt Width
- 84 Teeth
- 13.369" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Bore Range [Min] | 0.875 in |
| Hub Dia. | 0 in |
| Length Through Bore | 2 in |
| Outside Dia. | 13.315 in |
| Belt Width | 2 in |
| Finished Bore | N/A |
| Belt Size | H |
| Bore Range [Max] | 3 in |
| Type | A-3 |
| Belt Pitch | 0.5 in |
| Bushing Type | Taperlock |
| Bushing Series | 3020 |
| No. of Teeth | 84 |
| Pitch Diameter | 13.369 in |
| Bore Type | Taper-Lock and QD Bushed |
| Weight | 35.08 LB |
| EAN or UPC | 782475576425 |

