- 1/2" Pitch
- H Belt Type
- 1 1/2" Belt Width
- 84 Teeth
- 13.369" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Bore Type | Taper-Lock and QD Bushed |
| Length Through Bore | 2 in |
| No. of Teeth | 84 |
| Pitch Diameter | 13.369 in |
| Type | C-3 |
| Belt Pitch | 0.5 in |
| Belt Size | H |
| Hub Projection | 0.09 in |
| Bore Range [Max] | 3 in |
| Finished Bore | N/A |
| Bushing Series | 3020 |
| Belt Width | 1.5 in |
| Bore Range [Min] | 0.875 in |
| Hub Dia. | 6 1/4 in |
| Outside Dia. | 13.315 in |
| Bushing Type | Taperlock |
| Weight | 30.77 LB |
| EAN or UPC | 782475576555 |

