- 3/8" Pitch
- L Belt Type
- 1/2" Belt Width
- 72 Teeth
- 8.594" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- Tooth clutches are normally engaged when stationary
| Outside Dia. | 8.564 in |
| Belt Width | 0.5 in |
| Belt Size | L |
| Finished Bore | N/A |
| Type | C-2 |
| Belt Pitch | 0.375 in |
| No. of Teeth | 72 |
| Pitch Diameter | 8.594 in |
| Bore Range [Max] | 2 in |
| Hub Projection | 1/4 in |
| Hub Dia. | 4.38 in |
| Bushing Type | Taperlock |
| Bushing Series | 2012 |
| Bore Type | Taper-Lock and QD Bushed |
| Length Through Bore | 1.25 in |
| Bore Range [Min] | 0.5 in |
| Weight | 9.03 LB |
| EAN or UPC | 782475576197 |

