- 1/5" Pitch
- XL Belt Type
- 3/8" or 1/4" Belt Width
- 60 Teeth
- 3.820" Pitch Diameter
features
- Nonslip
- No lubrication required
- Constant speed
- Minimum backlash
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Belt Pitch | 0.2 in |
| Bushing Series | 1210 |
| Bore Type | Taper-Lock and QD Bushed |
| Bore Range [Max] | 1.25 in |
| Belt Width | 0.375 in, 0.25 in |
| No. of Teeth | 60 |
| Hub Dia. | 3 1/2 in |
| Pitch Diameter | 3.82 in |
| Finished Bore | N/A |
| Hub Projection | 0.44 in |
| Type | TL-1 |
| Belt Size | XL |
| Outside Dia. | 3.8 in |
| Bore Range [Min] | 0.5 in |
| Bushing Type | Taperlock |
| Length Through Bore | 1 in |
| Weight | 2.15 LB |
| EAN or UPC | 782475657247 |

