- 1/2" Pitch
- H Belt Type
- 3" Belt Width
- 60 Teeth
- 9.549" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- If the drive has more than three pulleys, every other pulley should be flanged
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
| Finished Bore | N/A |
| Outside Dia. | 9.495 in |
| Pitch Diameter | 9.549 in |
| No. of Teeth | 60 |
| Bushing Series | 3020 |
| Bushing Type | Taperlock |
| Type | A-2 |
| Bore Range [Max] | 3 in |
| Belt Size | H |
| Bore Range [Min] | 0.875 in |
| Belt Pitch | 0.5 in |
| Hub Dia. | 0 in |
| Bore Type | Taper-Lock and QD Bushed |
| Length Through Bore | 2 in |
| Hub Projection | 0.69 in |
| Belt Width | 3 in |
| Weight | 28.0 LB |
| EAN or UPC | 782475088829 |

