- 7/8" Pitch
- XH Belt Type
- 3" Belt Width
- 48 Teeth
- 13.369" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| No. of Teeth | 48 |
| Bore Range [Max] | 4 in |
| Bore Range [Min] | 1.4375 in |
| Bushing Type | Taperlock |
| Belt Pitch | 0.875 in |
| Finished Bore | N/A |
| Length Through Bore | 4 in |
| Belt Size | XH |
| Hub Projection | 0.19 in |
| Bore Type | Taper-Lock and QD Bushed |
| Hub Dia. | 8 1/2 in |
| Belt Width | 3 in |
| Type | C-1 |
| Outside Dia. | 13.259 in |
| Bushing Series | 4040 |
| Pitch Diameter | 13.369 in |
| Weight | 69.0 LB |
| EAN or UPC | 782475089031 |

