- 1/5" Pitch
- XL Belt Type
- 3/8" or 1/4" Belt Width
- 44 Teeth
- 2.801" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Belt Width | 0.375 in, 0.25 in |
| Bore Range [Min] | 0.5 in |
| Outside Dia. | 2.781 in |
| Finished Bore | N/A |
| Type | TL-1 |
| Belt Pitch | 0.2 in |
| Bushing Type | Taperlock |
| Hub Dia. | 2.63 in |
| No. of Teeth | 44 |
| Pitch Diameter | 2.801 in |
| Bore Type | Taper-Lock and QD Bushed |
| Length Through Bore | 0.88 in |
| Belt Size | XL |
| Bore Range [Max] | 1.125 in |
| Bushing Series | 1108 |
| Hub Projection | 0.32 in |
| Weight | 0.97 LB |
| EAN or UPC | 782475656073 |

