- 7/8" Pitch
- XH Belt Type
- 3" Belt Width
- 40 Teeth
- 11.141" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Bore Type | Taper-Lock and QD Bushed |
| Length Through Bore | 4 in |
| Belt Pitch | 0.875 in |
| Hub Dia. | 7 1/2 in |
| Belt Width | 3 in |
| Bore Range [Min] | 1.4375 in |
| Bushing Series | 4040 |
| Finished Bore | N/A |
| Bushing Type | Taperlock |
| Hub Projection | 0.38 in |
| Belt Size | XH |
| Type | CF-1 |
| No. of Teeth | 40 |
| Bore Range [Max] | 4 in |
| Pitch Diameter | 11.141 in |
| Outside Dia. | 11.031 in |
| Weight | 66.55 LB |
| EAN or UPC | 782475089024 |

