- 1/5" Pitch
- XL Belt Type
- 3/8" or 1/4" Belt Width
- 32 Teeth
- 2.037" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
| Pitch Diameter | 2.037 in |
| Bushing Series | 1108 |
| Bore Type | Taper-Lock and QD Bushed |
| No. of Teeth | 32 |
| Finished Bore | N/A |
| Belt Width | 0.375 in, 0.25 in |
| Belt Size | XL |
| Length Through Bore | 0.88 in |
| Type | TL-1 |
| Bushing Type | Taperlock |
| Outside Dia. | 2.017 in |
| Belt Pitch | 0.2 in |
| Bore Range [Max] | 1.125 in |
| Bore Range [Min] | 0.5 in |
| Weight | 0.34 LB |
| EAN or UPC | 782475656226 |

