- 7/8" Pitch
- XH Belt Type
- 2" Belt Width
- 30 Teeth
- 8.356" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
| Type | CF-1 |
| Hub Projection | 0.94 in |
| Belt Pitch | 0.875 in |
| Bore Range [Min] | 1.1875 in |
| Belt Size | XH |
| No. of Teeth | 30 |
| Finished Bore | N/A |
| Bore Type | Taper-Lock and QD Bushed |
| Bore Range [Max] | 3.5 in |
| Bushing Series | 3535 |
| Outside Dia. | 8.246 in |
| Length Through Bore | 3.5 in |
| Belt Width | 2 in |
| Pitch Diameter | 8.356 in |
| Bushing Type | Taperlock |
| Hub Dia. | 6 1/2 in |
| Weight | 30.0 LB |
| EAN or UPC | 782475088898 |

