- 1/2" Pitch
- H Belt Type
- 3" Belt Width
- 30 Teeth
- 4.775" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Bore Range [Min] | 0.5 in |
| Hub Projection | 1.06 in |
| Belt Width | 3 in |
| Type | KF-1 |
| No. of Teeth | 30 |
| Bore Range [Max] | 2 in |
| Pitch Diameter | 4.775 in |
| Finished Bore | N/A |
| Length Through Bore | 1.25 in |
| Outside Dia. | 4.721 in |
| Belt Size | H |
| Bushing Type | Taperlock |
| Bore Type | Taper-Lock and QD Bushed |
| Hub Dia. | 0 in |
| Belt Pitch | 0.5 in |
| Bushing Series | 2012 |
| Weight | 8.9 LB |
| EAN or UPC | 782475088782 |

