- 1/2" Pitch
- H Belt Type
- 2" Belt Width
- 30 Teeth
- 4.775" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Bushing Series | 2012 |
| Type | KF-1 |
| Belt Width | 2 in |
| Finished Bore | N/A |
| Bushing Type | Taperlock |
| Pitch Diameter | 4.775 in |
| Hub Projection | 1.09 in |
| Hub Dia. | 0 in |
| Belt Size | H |
| Bore Range [Min] | 0.5 in |
| No. of Teeth | 30 |
| Outside Dia. | 4.721 in |
| Bore Range [Max] | 2 in |
| Bore Type | Taper-Lock and QD Bushed |
| Length Through Bore | 1.25 in |
| Belt Pitch | 0.5 in |
| Weight | 6.04 LB |
| EAN or UPC | 782475088669 |

