- 7/8" Pitch
- XH Belt Type
- 2" Belt Width
- 28 Teeth
- 7.799" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Pitch Diameter | 7.799 in |
| Belt Width | 2 in |
| Finished Bore | N/A |
| Bushing Type | Taperlock |
| Bushing Series | 3535 |
| Hub Projection | 0.94 in |
| Belt Pitch | 0.875 in |
| Outside Dia. | 7.689 in |
| Bore Range [Min] | 1.1875 in |
| Type | CF-1 |
| Bore Range [Max] | 3.5 in |
| Length Through Bore | 3.5 in |
| Bore Type | Taper-Lock and QD Bushed |
| Belt Size | XH |
| No. of Teeth | 28 |
| Hub Dia. | 6 1/2 in |
| Weight | 22.0 LB |
| EAN or UPC | 782475088881 |

