- 7/8" Pitch
- XH Belt Type
- 3" Belt Width
- 26 Teeth
- 7.241" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- *Natural citrus ingredient
| Belt Pitch | 0.875 in |
| Length Through Bore | 2 in |
| Type | KF-1 |
| Bore Range [Max] | 3 in |
| Hub Dia. | N/A |
| No. of Teeth | 26 |
| Pitch Diameter | 7.241 in |
| Bushing Type | Taperlock |
| Belt Width | 3 in |
| Outside Dia. | 7.131 in |
| Bore Type | Taper-Lock and QD Bushed |
| Hub Projection | 0.81 in |
| Bushing Series | 3020 |
| Finished Bore | N/A |
| Bore Range [Min] | 0.875 in |
| Belt Size | XH |
| Weight | 19.0 LB |
| EAN or UPC | 782475088980 |

