
- 7/8" Pitch
- XH Belt Type
- 2" Belt Width
- 26 Teeth
- 7.241" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
Belt Pitch | 0.875 in |
Bore Range [Min] | 0.875 in |
Type | KF-1 |
Bushing Type | Taperlock |
Bushing Series | 3020 |
Finished Bore | N/A |
Hub Projection | 0.56 in |
Belt Size | XH |
Outside Dia. | 7.131 in |
Bore Type | Taper-Lock and QD Bushed |
Length Through Bore | 2 in |
No. of Teeth | 26 |
Belt Width | 2 in |
Hub Dia. | N/A |
Pitch Diameter | 7.241 in |
Bore Range [Max] | 3 in |
Weight | 18.5 LB |
EAN or UPC | 782475088874 |
