- 7/8" Pitch
- XH Belt Type
- 2" Belt Width
- 24 Teeth
- 6.685" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Bore Type | Taper-Lock and QD Bushed |
| Hub Dia. | N/A |
| Belt Width | 2 in |
| Hub Projection | 0.56 in |
| No. of Teeth | 24 |
| Bushing Series | 3020 |
| Pitch Diameter | 6.685 in |
| Bushing Type | Taperlock |
| Length Through Bore | 2 in |
| Type | KF-1 |
| Bore Range [Max] | 3 in |
| Outside Dia. | 6.575 in |
| Belt Size | XH |
| Bore Range [Min] | 0.875 in |
| Belt Pitch | 0.875 in |
| Finished Bore | N/A |
| Weight | 11.79 LB |
| EAN or UPC | 782475088867 |

