- 3/8" Pitch
- L Belt Type
- 1/2" Belt Width
- 22 Teeth
- 2.626" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Pitch Diameter | 2.626 in |
| Bushing Type | Taperlock |
| Finished Bore | N/A |
| Bushing Series | 1108 |
| Bore Range [Min] | 0.5 in |
| Hub Dia. | 2.06 in |
| Belt Pitch | 0.375 in |
| Bore Range [Max] | 1.125 in |
| Bore Type | Taper-Lock and QD Bushed |
| Hub Projection | 0.13 in |
| Outside Dia. | 2.596 in |
| Type | CF-1 |
| Length Through Bore | 0.88 in |
| No. of Teeth | 22 |
| Belt Size | L |
| Belt Width | 0.5 in |
| Weight | 0.73 LB |
| EAN or UPC | 782475576609 |

