- 3/8" Pitch
- L Belt Type
- 1/2" Belt Width
- 21 Teeth
- 2.507" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- If the drive has more than three pulleys, every other pulley should be flanged
| Bore Range [Max] | 1.125 in |
| Bushing Type | Taperlock |
| Hub Dia. | 2 in |
| Pitch Diameter | 2.507 in |
| Belt Pitch | 0.375 in |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 1108 |
| Length Through Bore | 0.88 in |
| Finished Bore | N/A |
| Bore Type | Taper-Lock and QD Bushed |
| Belt Width | 0.5 in |
| Outside Dia. | 2.477 in |
| Belt Size | L |
| No. of Teeth | 21 |
| Hub Projection | 0.13 in |
| Type | CF-1 |
| Weight | 0.64 LB |
| EAN or UPC | 782475635597 |

