- 7/8" Pitch
- XH Belt Type
- 3" Belt Width
- 20 Teeth
- 5.570" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- When sudden pressure or velocity is applied at port 1, an orifice disc may be required.
| Belt Pitch | 0.875 in |
| Outside Dia. | 5.46 in |
| Bore Range [Max] | 2 in |
| Pitch Diameter | 5.57 in |
| Bushing Type | Taperlock |
| Hub Projection | 0 in |
| Length Through Bore | 1.25 in |
| Belt Width | 3 in |
| Bore Range [Min] | 0.5 in |
| Hub Dia. | N/A |
| Belt Size | XH |
| Finished Bore | N/A |
| Type | KF-1 |
| Bore Type | Taper-Lock and QD Bushed |
| Bushing Series | 2012 |
| No. of Teeth | 20 |
| Weight | 13.88 LB |
| EAN or UPC | 782475656578 |

